text.skipToContent text.skipToNavigation

Stanley Plastic bins NO.5


Article number 2U817417
Colour Red
Width (mm) 450
Height (mm) 305
Depth 180
Type of accessory/spare part Storage box
Material Plastic
Accessory Yes
Packed per 1

Specifications

Colour Red
Width (mm) 450
Height (mm) 305
Depth 180
Type of accessory/spare part Storage box
Material Plastic
Accessory Yes
Spare part No

Article numbers

Article number 2U817417
EAN 3253561827457
UBB 500710505255
UNSPSC 27110000
Manufacturer article nr  STST82745-1
Do not close this page. This message will disappear, when the page is fully loaded.