text.skipToContent text.skipToNavigation

Stanley Hacksaw 2-15-892 12,5 x 18T COMP

Article number S4136.892.000
Design Hack Saw
Type Hacksaw
Saw-blade length (mm) 400
Number of teeth per inch 18
Brand STANLEY

Specifications

Design Hack Saw
Type Hacksaw
Saw-blade length (mm) 400
Number of teeth per inch 18
Brand STANLEY

Article numbers

Article number S4136.892.000
EAN 3253562158925
UBB 420149016743
UNSPSC 27112802
Manufacturer article nr  2-15-892
Do not close this page. This message will disappear, when the page is fully loaded.