Stanley Hacksaw 300mm Blade Length 24-TeethS4136.122.300
Bahco Mini Hacksaw 250mm Blade Length 24-TeethS5240.208.226
Bahco Compact Hacksaw 300mm Blade Length 24-TeethS5240.306.300
Bahco Professional Hand Hacksaw 300mm Blade Length 24-TeethS5240.319.300
Bahco ERGO Professional Hand Hacksaw 300mm Blade Length 24-TeethS5240.325.300
Gedore Hack Saw 410mmG2827.000.470
Stanley Hacksaw 305mm Blade Length 24-TeethS4139.110.300
Facom Hack Saw 300mm Blade HSS Blade4J068912
Facom Straight Frame Hacksaw 300mm Blade 350mm1D295143
Stahlwille Saw Blade 252mm Blade Length 32-TeethG1440.012.053
Bahco Hacksaw 300mm Blade Length 24-TeethS5240.225.400
Bahco Hand Hacksaw 300mm Blade Length 24-TeethS5240.317.300
Bahco Traditional Hand Hacksaw 300mm Blade Length 24-TeethS5240.320.504