text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
All categories
Nedtrain Oud
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Wrench tools
Sockets & accessories
Sockets
G0312
G0312.000.008
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Stahlwille 40TX Bit Socket E8 1/4" Drive Steel Chrome Plated 23mm
Add to catalogue
/ price per
-
Excl. VAT
for external TORX® screwsHPQ® high performance steel, chrome plated
Full description
Article number
Design
For recessed Torx screws
Total length (mm)
25
Size (TX)
8
Connection size
1/4 inch
Brand
Stahlwille
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Design
For recessed Torx screws
Total length (mm)
25
Size (TX)
8
Connection size
1/4 inch
Brand
Stahlwille
Weight per piece (g)
13
Commodity code
8204200000
Type
Bit Socket
Download as PDF
Print
Description
for external TORX® screwsHPQ® high performance steel, chrome plated
Article numbers
Article number
G0312.000.008
EAN
4018754000975
UBB
203122399975
UNSPSC
27111704
Manufacturer article nr
01270008
Download as PDF
Print
For this product there are no documents available to download
Products (6)
Show all variants
Article number
Your article number
Specifications
Stock
Net price
Price per
Quantity
G0312.000.004
Stahlwille 40TX Bit Socket E4 1/4" Drive Steel Chrome Plated 23mm
Go to product page
-
-
-
-
+
G0312.000.005
Stahlwille 40TX Bit Socket E5 1/4" Drive Steel Chrome Plated 23mm
Go to product page
-
-
-
-
+
G0312.000.006
Stahlwille 40TX Bit Socket E6 1/4" Drive Steel Chrome Plated 23mm
Go to product page
-
-
-
-
+
G0312.000.007
Stahlwille 40TX Bit Socket E7 1/4" Drive Steel Chrome Plated 23mm
Go to product page
-
-
-
-
+
G0312.000.008
Stahlwille 40TX Bit Socket E8 1/4" Drive Steel Chrome Plated 23mm
Go to product page
-
-
-
-
+
G0312.000.010
Stahlwille 40TX Bit Socket E10 1/4" Drive Steel Chrome Plated 23mm
Go to product page
-
-
-
-
+
Stock
Net price
Sign up
Previous
Stahlwille 40TX Bit Socket E4 1/4" Drive Steel Chrome Plated 23mm
Go to product page
-
-
Stahlwille 40TX Bit Socket E5 1/4" Drive Steel Chrome Plated 23mm
Go to product page
-
-
Stahlwille 40TX Bit Socket E6 1/4" Drive Steel Chrome Plated 23mm
Go to product page
-
-
Stahlwille 40TX Bit Socket E7 1/4" Drive Steel Chrome Plated 23mm
Go to product page
-
-
Stahlwille 40TX Bit Socket E8 1/4" Drive Steel Chrome Plated 23mm
Go to product page
-
-
Stahlwille 40TX Bit Socket E10 1/4" Drive Steel Chrome Plated 23mm
Go to product page
-
-
No results found for this filter.
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering