text.skipToContent text.skipToNavigation

STAH WATP PLIER 6572 TYPE6240MM

Article number G1072.600.240
Surface protection Other
Length (mm) 240
Number of positions 12

Specifications

Surface protection Other
Length (mm) 240
Number of positions 12

Article numbers

Article number G1072.600.240
EAN 4018754178421
UBB 500504183137
UNSPSC 27112101
Manufacturer article nr  65726240
Do not close this page. This message will disappear, when the page is fully loaded.