text.skipToContent text.skipToNavigation

RIPCA 3-8336 F.TERM CT 4.3MM 100pcs

Article number 7B966748
Contact type Pin
Material of contact surface Tin
Connectable conductor cross section fine-strand with cable end sleeve (mm²) 0.5 - 1.5
Material contact Brass

Specifications

Contact type Pin
Material of contact surface Tin
Connectable conductor cross section fine-strand with cable end sleeve (mm²) 0.5 - 1.5
Material contact Brass

Article numbers

Article number 7B966748
EAN 8712734296544
UBB 500640973680
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.