text.skipToContent text.skipToNavigation

RIPCA 228N3V14 EYELET CV35-70MM²BK 1000pcs

Article number 4S762869
Surface protection Tinned
Total length (mm) 14.4
Bolt dimension (metric) 4.3
Nominal cross section (mm²) 1.5 - 2.5
According to DIN Yes

Specifications

Surface protection Tinned
Total length (mm) 14.4
Bolt dimension (metric) 4.3
Nominal cross section (mm²) 1.5 - 2.5
According to DIN Yes

Article numbers

Article number 4S762869
EAN 8712734011680
UBB 500640248679
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.