text.skipToContent text.skipToNavigation

POP PIST HULPSTUK PB3400/FULL-KIT


Cikkszám 35800.780.001
Značka POP Avdel
Kľúčové vlastnosti Battery Lithium Ion battery (2,0Ah) Charging time 30 minutes; Weight 2,10 kg including 2.0Ah battery and 2,42 kg including 4.0AH battery;Speed 1,5 seconds per rivet;Noise 77dB(A);Length 336mm;Height 255mm with 2.0Ah battery;Length 336mm;Height 275mm with 4.0Ah battery ;Stroke 30mm;Pulling force 18.000 N; To combine with a Power supply 18V Lithium Ion 2.0 Ah or 4.0Ah battery;Motor DC Brushless motor;Power consumption About 120Ws/pc (ø 4,8);Rivet to be set Ø 4,8 - 6,4mm
Váha kusu (g) 2400
Obsah sady Full kit with PB3400 tool, charger and 2x 4,0 Ah batteries
Csomagolás: 1

Műszaki adatok

Značka POP Avdel
Kľúčové vlastnosti Battery Lithium Ion battery (2,0Ah) Charging time 30 minutes; Weight 2,10 kg including 2.0Ah battery and 2,42 kg including 4.0AH battery;Speed 1,5 seconds per rivet;Noise 77dB(A);Length 336mm;Height 255mm with 2.0Ah battery;Length 336mm;Height 275mm with 4.0Ah battery ;Stroke 30mm;Pulling force 18.000 N; To combine with a Power supply 18V Lithium Ion 2.0 Ah or 4.0Ah battery;Motor DC Brushless motor;Power consumption About 120Ws/pc (ø 4,8);Rivet to be set Ø 4,8 - 6,4mm
Váha kusu (g) 2400
Obsah sady Full kit with PB3400 tool, charger and 2x 4,0 Ah batteries

Cikkszámok

Cikkszám 35800.780.001
EAN 8714338271958
UBB 500663790466
UNSPSC 31162201
Gyártó cikksz EF02734
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.