text.skipToContent text.skipToNavigation

Hexagon socket set screw with cup point UNC ASME B18.3 Stainless steel ASTM F880 304 CW 1/4-20X3/8

Article number
Diameter
Length
Brand Fabory
Class CW
Driving features Hexagon socket
Material Stainless steel
Material technical ASTM F880 304

Specifications

Diameter 1/4 Inch
Length 3/8 Inch
Brand Fabory
Class CW
Driving features Hexagon socket
Material Stainless steel
Material technical ASTM F880 304
Thread direction Right
Point Cup
Thread Unified National Coarse
Info
  • All dimensions in above table are in inches.
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Dimensions

C (max.) 0.132
J 0.125
t (min.) 0.125
Threads per inch 20

Standards

ASME B18.3
BS 2470

Article numbers

Article number U51260.025.0037
EAN 8717077393189
UBB 500624413869
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.