text.skipToContent text.skipToNavigation

Hexagon socket set screw with cup point UNC ASME B18.3 Stainless steel ASTM F880 304 CW

Article number
Brand Fabory
Class CW
Driving features Hexagon socket
Material Stainless steel
Material technical ASTM F880 304
Thread direction Right
Point Cup

Specifications

Brand Fabory
Class CW
Driving features Hexagon socket
Material Stainless steel
Material technical ASTM F880 304
Thread direction Right
Point Cup
Thread Unified National Coarse

Standards

ASME B18.3
BS 2470

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.