text.skipToContent text.skipToNavigation

Hexagon head bolt with hexagon nut DIN 601/555 Steel Zinc plated 4.8 M5X20

Specifications

Diameter M5
Length 20 mm
Class 4.6
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • The property class of the corresponding nuts is |4| as a minimum.
    • Depending the supplier material class can differ (4.6 or 4.8)

Dimensions

b (min.): 125mmL≤200mm 22
b (min.): L200mm 35
b (min.): L≤125mm 16
d-D M5
k 3.5
L (mm) 20
m 4
P 0.8
s 8

Standards

NEN 102/697
NF E25-115-1/E25-402
DIN 601/555
ISO ≈4016/4033

Article numbers

Article number 08200.050.020
EAN 8717077056190
UBB 500645152868
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.