text.skipToContent text.skipToNavigation

Hexagon domed cap nut BSW Steel Plain 6 1/4

Article number
Diameter
Class 6
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread British Standard Whitworth

Specifications

Diameter 1/4 Inch
Class 6
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread British Standard Whitworth
Threads per inch 20
Info
  • Whitworth thread (BSW/BSF) is not internationally recommended. It is advised to use metric (M/MF/MEF) or unified (UNC/UNF) threads instead.

Dimensions

h 12
s 11

Article numbers

Article number 16540.063.001
EAN 8715492591579
UBB 950355174570
UNSPSC 31161705

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.