Hexagon domed cap nut, high type DIN 1587 Steel Zinc plated 616510
Hexagon domed cap nut, high type DIN 1587 Stainless steel A1 5051400
Hexagon cap nut, low type DIN 917 Stainless steel A1 5051380
Prevailing torque type hexagon domed cap nut with non-metallic insert DIN 986 Stainless steel A251405
Hexagon cap nut, low type DIN 917 Stainless steel A4 5055380
Hexagon domed cap nut, high type DIN 1587 Stainless steel A4 5055400
Hexagon domed cap nut, high type with welded cap DIN ≈1587 Steel Chrome plated |6|16300
Hexagon cap nut, low type DIN 917 Steel Zinc plated 616410
Prevailing torque type hexagon domed cap nut with non-metallic insert DIN 986 Steel Zinc plated 616450
Hexagon domed cap nut, high type DIN 1587 Steel Plain 616500
Hexagon domed cap nut, high type DIN 1587 Steel Zinc plated black passivated 616516
Hexagon domed cap nut, high type DIN 1587 Stainless steel A2 5051409
Hexagon domed cap nut, high type, turned DIN 1587 Steel Chrome plated 6 turned16517
Hexagon cap nut, low type DIN 917 Steel Plain 6 turned16405
Hexagon cap nut, low type MF DIN 917 Steel Plain 6 M16X1,5016415.160.150
Hexagon domed cap nut, high type, turned DIN 1587 Stainless steel A4 50 turned55402
Hexagon domed cap nut, high type MF DIN 1587 Stainless steel A2 70 M10X1,0051401.100.100
Hexagon domed cap nut, high type MF DIN 1587 Steel Plain 616501
Hexagon domed cap nut, high type DIN 1587 Plastic Polyamide (nylon) 6.656250
Hexagon domed cap nut, high type DIN 1587 Brass CU2/CU347340