text.skipToContent text.skipToNavigation

Hexagon domed cap nut, high type with welded cap DIN ≈1587 Steel Chrome plated |6| M5

Article number
Diameter
Class |6|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Chrome plated
Thread Metric thread

Specifications

Diameter M5
Class |6|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Chrome plated
Thread Metric thread

Dimensions

d-D M5
dk (max.) 7.5
h 10
m (max.) 4
P 0.8
s 8
Wall thickness t 8

Standards

DIN ≈1587

Article numbers

Article number 16300.050.001
EAN 8715492590862
UBB 950355166089
UNSPSC 31161705

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.