text.skipToContent text.skipToNavigation

Hexagon domed cap nut, high type with welded cap DIN ≈1587 Steel Chrome plated |6| M4

Article number
Diameter
Class |6|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Chrome plated
Thread Metric thread

Specifications

Diameter M4
Class |6|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Chrome plated
Thread Metric thread

Dimensions

d-D M4
dk (max.) 6.5
h 6.5
m (max.) 3.2
P 0.7
s 7
Wall thickness t 4

Standards

DIN ≈1587

Article numbers

Article number 16300.040.001
EAN 8715492590855
UBB 950355165909
UNSPSC 31161705

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.