text.skipToContent text.skipToNavigation

Hexagon domed cap nut, high type with welded cap DIN ≈1587 Steel Chrome plated |6| M3

Article number
Diameter
Class |6|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Chrome plated
Thread Metric thread

Specifications

Diameter M3
Class |6|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Chrome plated
Thread Metric thread

Dimensions

d-D M3
dk (max.) 5
h 6.5
m (max.) 2.5
P 0.5
s 5.5
Wall thickness t 3

Standards

DIN ≈1587

Article numbers

Article number 16300.030.001
EAN 8715492590848
UBB 951355100631
UNSPSC 31161705

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.