text.skipToContent text.skipToNavigation

Hexagon cap nut low type with welded cap Steel Zinc plated 6 M4

Specifications

Diameter M4
Brand Fabory
Class 6
Driving features Hexagon
Material / Grade 6
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread

Dimensions

d-D M4
dk (max.) 6.5
h 8
m (max.) 3.2
P 0.7
s 7
t ≈ 2.2

Article numbers

Article number 16431.040.001
EAN 8715492591098
UBB 951355042809
UNSPSC 31161705

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.