text.skipToContent text.skipToNavigation

Heavy hexagon jam nut UNC ASME B18.2.2 Steel ASTM A563 Zinc plated Gr.A 1/2-13

Article number
Diameter
Class Gr.A
Driving features Hexagon
Material Steel
Material technical ASTM A563
Thread direction Right
Surface treatment Zinc plated

Specifications

Diameter 1/2 Inch
Class Gr.A
Driving features Hexagon
Material Steel
Material technical ASTM A563
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse

Dimensions

F 0.875
H 0.296875
TPI 13

Standards

ASME B18.2.2

Article numbers

Article number U11391.050.0001
EAN 8715492903839
UBB 500625869176
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.