text.skipToContent text.skipToNavigation

GEDO RUBBER MALLET SOFT E 3

Article number 9W867661
Model Rubber hammer
Length (mm) 130
Tip diameter/tip width 75
Non-rebound No
Low spark model No
Weight total 770
Material head Rubber

Specifications

Model Rubber hammer
Length (mm) 130
Tip diameter/tip width 75
Non-rebound No
Low spark model No
Weight total 770
Material head Rubber

Article numbers

Article number 9W867661
EAN 4010883882705
UBB 500642306624
UNSPSC 27111602
Manufacturer article nr  8827040
Do not close this page. This message will disappear, when the page is fully loaded.