text.skipToContent text.skipToNavigation

Facom Torque wrench 200nm

Article number 0P151379
Insulated No
Electronic No
Weight 1100
Total length (mm) 466
Isolation protection 1000 V No
Connection size 14x18 mm
Tightening moment (Nm) ['40', '200']

Specifications

Insulated No
Electronic No
Weight 1100
Total length (mm) 466
Isolation protection 1000 V No
Connection size 14x18 mm
Tightening moment (Nm) ['40', '200']
Step size adjustment (Nm) 2
With extension No
Screwdriver model No
Accuracy according to ISO 6789 (%) 4
With scale No
Brand Facom

Article numbers

Article number 0P151379
EAN 3148516934413
UBB 500637460642
UNSPSC 27111715
Manufacturer article nr  S.208-200D
Do not close this page. This message will disappear, when the page is fully loaded.