text.skipToContent text.skipToNavigation

Stahlwille MANOSKOP 730N Torque Wrench 14 x 18mm 40-200Nm 467mm


mount for interchangeable insert toolsQuickRelease safety lockcan be applied for either clockwise or anticlockwise tightening by turning the inserts overdisplay deviation value ± 3% ,(size 2, a/2 4 %)

Article number G0603.300.020
Electronic No
Total length (mm) 467
Connection size 14x18 mm
With signal tone Yes
Tightening moment (Nm) 40 - 200
Packed per 1

Specifications

Electronic No
Total length (mm) 467
Connection size 14x18 mm
With signal tone Yes
Tightening moment (Nm) 40 - 200
Head width (mm) 28
Connection size (mm) 14
Step size adjustment (Nm) 10
Suitable for extension Yes
With extension Yes
Length extension (mm) 25
Accuracy according to ISO 6789 (%) 3
Head height (mm) 23
With scale Yes
Brand Stahlwille
Weight per piece (g) 1260
Model MANOSKOP
Type Torque Wrench

Description

mount for interchangeable insert toolsQuickRelease safety lockcan be applied for either clockwise or anticlockwise tightening by turning the inserts overdisplay deviation value ± 3% ,(size 2, a/2 4 %)

Article numbers

Article number G0603.300.020
EAN 4018754139545
UBB 500503929712
UNSPSC 27111715
Manufacturer article nr  50181020
Do not close this page. This message will disappear, when the page is fully loaded.