text.skipToContent text.skipToNavigation

Facom Rugged cutter 405.10RE

Article number 2N802634
Insulated Yes
Shape Standard
Length (mm) 110
Head width (mm) 10.5
With strip function No
ESD tested Yes
Head height (mm) 7

Specifications

Insulated Yes
Shape Standard
Length (mm) 110
Head width (mm) 10.5
With strip function No
ESD tested Yes
Head height (mm) 7
Brand Facom

Article numbers

Article number 2N802634
EAN 3148511751558
UBB 500639208262
UNSPSC 23151901
Manufacturer article nr  405.10RE
Do not close this page. This message will disappear, when the page is fully loaded.