text.skipToContent text.skipToNavigation

Facom Blind nut plier Y.107

Specifications

Suitable for Nuts
Weight 1170
Length (mm) 335
Operation Hand
Max. rivet diameter (mm) 6
Brand Facom

Article numbers

Article number 6Z158152
EAN 3148510881843
UBB 500637271064
UNSPSC 27110000
Manufacturer article nr  Y.107
Do not close this page. This message will disappear, when the page is fully loaded.