text.skipToContent text.skipToNavigation

FAC CLUB HAMMER 1262H.100SR 500G

Article number 9U461730
Model Copper hammer
Antimagnetic Yes
Material stick Wood
Magnetic No
Low spark model Yes

Specifications

Model Copper hammer
Antimagnetic Yes
Material stick Wood
Magnetic No
Low spark model Yes
Weight total 500
Material head Copper

Description

Special non sparking and anti-magnetic Copper-Beryllium alloy. For safety purposes, FACOM uses wooden handles to prevent any risk of sparks. This is not the case of certain bi-material plastic handles. To avoid any risk of sparks, the design of the hammer heads is specific, without sharp edges.

Article numbers

Article number 9U461730
EAN 3148518676328
UBB 500639409316
UNSPSC 27111602
Manufacturer article nr  1262H.100SR
Do not close this page. This message will disappear, when the page is fully loaded.