text.skipToContent text.skipToNavigation

Emma Safety shoes High 939868 XD 38 S3

Article number 4N122855
Colour Multi-coloured
Watertight Yes
Type Shoe
Type of closure Laces
Shoe size 38
With metatarsal guard Yes
Anti-bacterial model Yes

Specifications

Colour Multi-coloured
Watertight Yes
Type Shoe
Type of closure Laces
Shoe size 38
With metatarsal guard Yes
Anti-bacterial model Yes
Material of upper part Leather
Material safety toe Steel
Material lining Other
Material midsole Plastic
Fuel - and oil resistant (FO) Yes
Safety category s3
Antistatic Yes
Model High

Article numbers

Article number 4N122855
EAN 8715316093456
UBB 500632981402
UNSPSC 46181605
Manufacturer article nr  MM93986838
Do not close this page. This message will disappear, when the page is fully loaded.