text.skipToContent text.skipToNavigation

Emma Safety shoes High 162090 D 41 S3

Article number 6M275886
Type of closure Laces
Shoe size 41
ESD tested Yes
Anti-bacterial model Yes
Sole material Other
Material of upper part Leather
Inner lining Yes

Specifications

Type of closure Laces
Shoe size 41
ESD tested Yes
Anti-bacterial model Yes
Sole material Other
Material of upper part Leather
Inner lining Yes
With safety toecap Yes
Material safety toe Steel
Material lining Other
With midsole Yes
Material midsole Plastic
Safety category s3
Antistatic Yes

Article numbers

Article number 6M275886
EAN 8715316104350
UBB 500633070163
UNSPSC 46181605
Manufacturer article nr  MM16209041
Do not close this page. This message will disappear, when the page is fully loaded.