text.skipToContent text.skipToNavigation

DURA CR.CAB.SHOE 0001

Article number 73326.000.001
Colour Red
Sleeve length (mm) 31.75
Insulated No
Construction type Standard
Brand FABORY APPROVED VENDOR

Specifications

Colour Red
Sleeve length (mm) 31.75
Insulated No
Construction type Standard
Brand FABORY APPROVED VENDOR

Article numbers

Article number 73326.000.001
EAN 8715493391628
UBB 203551149412
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.