text.skipToContent text.skipToNavigation
Dear customer, place your order on time due to Ascension Day and planned maintenance.

Concrete anchoring screw mushroom head type BT Steel Zinc plated 6X40MM


Blue-Tip Screwbolts Dome Head Blue-Tip screwbolts are one-piece heavy duty concrete screws Approved for very small edge distances One piece design for easy installation Dust relief thread allows for low installation torque Applications Fencing Railings and handrails Ornamental steelwork

Article number 70573.060.040
Diameter
Length
Material Steel
Surface treatment Zinc plated
Type no. BT
Packed per 100
Full Box only

Specifications

Diameter 6 mm
Length 40 mm
Material Steel
Surface treatment Zinc plated
Type no. BT
Info
  • Nrec = Recommended load in kN for Non-cracked concrete
  • tfix = Grip range

Dimensions

D (mm) 6
L (mm) 40
No. Torx® 30
Nrec 1.2
tfix 10

Description

Blue-Tip Screwbolts Dome Head Blue-Tip screwbolts are one-piece heavy duty concrete screws Approved for very small edge distances One piece design for easy installation Dust relief thread allows for low installation torque Applications Fencing Railings and handrails Ornamental steelwork

Article numbers

Article number 70573.060.040
EAN 8715492835413
UBB 500710333237
UNSPSC 31162101
Manufacturer article nr  DFM1440001
Do not close this page. This message will disappear, when the page is fully loaded.