text.skipToContent text.skipToNavigation
Dear customer, place your order on time due to Ascension Day and planned maintenance.

Concrete anchoring screw hexagon type BT Steel Zinc plated BT 6X50


Blue-Tips Screwbolts Hex Head Blue-Tip screwbolts are one-piece heavy duty concrete screws with ETA option 1 approval Approved for very small edge distances One piece design for easy installation Dust relief thread allows for low installation torque Applications Racking & Shelving Temporary supports Fencing Railings & Handrails Stadium seating Fastening base plates to steel and metal

Article number 70572.060.050
Diameter
Length
Material Steel
Approval ETA Option 1
Surface treatment Zinc plated
Packed per 100
Full Box only

Specifications

Diameter 6 mm
Length 50 mm
Material Steel
Approval ETA Option 1
Surface treatment Zinc plated
Info
  • d = Nominal diameter of drill bit.
  • Nrec = Recommended load in kN.
  • s = Width across flats.
  • tfix = Grip range.

Dimensions

D (mm) 6
L (mm) 50
Nrec 1.5
s 10
tfix 15
Type BT

Description

Blue-Tips Screwbolts Hex Head Blue-Tip screwbolts are one-piece heavy duty concrete screws with ETA option 1 approval Approved for very small edge distances One piece design for easy installation Dust relief thread allows for low installation torque Applications Racking & Shelving Temporary supports Fencing Railings & Handrails Stadium seating Fastening base plates to steel and metal

Article numbers

Article number 70572.060.050
EAN 8715492835239
UBB 500710331413
UNSPSC 31162101
Manufacturer article nr  DFM1430002
Do not close this page. This message will disappear, when the page is fully loaded.