Facom Ruler Stainless Steel 1/2mm Graduation 13 x 300mm1M158113
Facom Flanged square 250mm3J936520
Facom Flexible Mirror 70 x 45mm 308mm4O955125
Facom Anti-Magnetic Metric Feeler Gauge 10/100-100/100mm Range 19 Blades 100mm Blade8W086068
Facom Folding Rule Brass Metric 15mm x 1m6W412704
Facom Folding Rule Synthetic Inch/Metric 25.4mm x 2m2H975354
Facom Flanged square 150mm4U735856
Facom Magnetic Level 2-Vial 1mm/m Accuracy 400 x 21 x 50mm5L833495
Facom Flanged square 300mm7M212633
Facom Flanged square 100mm7A954376
Facom Sharp Tip Metric Feeler Gauge 4/100-100/100mm Range 19 Blades 90mm Blade8E526055
Facom Flanged square 200mm9L662566
Facom Ruler Stainless Steel 30mm x 1m8D854088
Facom Telescopic Mirror 55mm 955mm3E957702
Facom Round Tip Metric Feeler Gauge 4/100-25/100mm Range 19 Blades 150mm Blade5B131645
Facom Ruler Stainless Steel 1/2mm Graduation 13 x 200mm5Y683499
Facom Flanged square 500mm4W582237
Facom Round Tip Metric Feeler Gauge 4/100-100/100mm Range 19 Blades 90mm Blade1P568339
Facom Infrared Thermometer -60-625°C 16:1 D/S Ratio Adjustable Emissivity 49 x 132 x 146mm4D896388
Facom EXPERT by FACOM® Magnetic flexible pick-up tool7L312132