text.skipToContent
text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Measurement, marking tools & inspection
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Brands
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Measurement-, marking- & inspection tools
Electricity multimeters
Multimeters
8W279456
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
FACOM Multimeter E051301
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
8W279456
Measured value memory
No
Indication
Digital
True RMS measurement
No
Continuity test
No
Interface
No
Capacitance measurement
No
Frequency measurement
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Measured value memory
No
Indication
Digital
True RMS measurement
No
Continuity test
No
Interface
No
Capacitance measurement
No
Frequency measurement
No
With decibel measurement (dB)
No
Data hold
No
IR interface
No
Explosion-tested version
No
Bluetooth interface
No
Resistance test/diode test
No
Inductance measurement
No
Lowest resolution, DC voltage
Other
Lowest resolution, DC current
Other
Lowest resolution, AC voltage
Other
Lowest resolution, AC current
Other
Lowest resolution, resistance
Other
With conductivity measurement
No
Max. voltage measuring range, AC (V)
25
Max. voltage measuring range, DC (V)
25
Max. resistance measuring range (MOhm)
2
Max. value storage
No
Multiple display
No
Measuring circuit category
CAT II
Min. value storage
No
Nominal test voltage 100 V
No
Nominal test voltage 1000 V
No
Nominal test voltage 250 V
No
Nominal test voltage 500 V
No
Relative value measurement
No
Peak value memory
No
Duty cycle measurements
No
Temperature measurement
Yes
Milliohm measurement with 4 wire technique (Kelvin connection)
No
Temperature measurement RTD
No
Temperature measurement TC
No
Nominal test voltage 10 V
No
Nominal test voltage 50 V
No
Cable length measurement
No
Cable symmetry testing for two wire connections a-b-E
No
Power and energy measurement
No
Harmonics analysis/power quality
No
Rotational speed measuring
No
Automatic circuit breaker
No
Max. voltage measuring circuit category (V)
25
With display backlight
No
Download as PDF
Print
Article numbers
Article number
8W279456
EAN
3258950513010
UNSPSC
27110000
Manufacturer article nr
E051301
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering