Bosch GBH 4-32 DFR Rotary Hammer in Case 900W 800RPM 3600BPM 4.2J SDS Plus SocketB4350.000.070
Bosch GBH 2-23 REA Hammer in Case 1000RPM 710W 2.3J 4400BPM SDS Plus SocketB4350.000.075
Bosch GBH 3-28 DRE Rotary Hammer 800W 900RPM 4000BPM 3.1J SDS Plus SocketB4350.000.085
Bosch GBH 3-28 DFR Rotary Hammer in L-BOXX 800W 900RPM 4000BPM 3.1J SDS Plus SocketB4350.000.120
Bosch GBH 4-32 DFR Rotary Hammer in L-BOXX 900W 800RPM 3600BPM 4.2J SDS Plus SocketB4350.000.125
Bosch GBH 8-45 D Rotary Hammer 1.5kW 305RPM 2720BPM 12.5J SDS Max SocketB4350.000.135
Bosch Flat Chisel SDS-Max 280mmB4993.600.210
Bosch Hallow Chisel 26mm SDS-Max 300mmB4993.601.101
Bosch Tile Chisel 80mm SDS-Max 300mmB4993.690.019
Bosch LONGLIFE Flat Chisel 20mm SDS-Plus 250mmB4964.390.394
Bosch GBH 2-28 F Rotary Hammer in L-BOXX 880W 900RPM 4000BPM 3.2J SDS Plus Socket4F996973
Bosch GBH 2-26 F Rotary Hammer 830W 900RPM 4000BPM 2.7J SDS Plus Socket8J754391
Bosch Pointed Chisel SDS-Plus 250mmB4964.390.576
Bosch LONGLIFE Spade Chisel 40mm SDS-Plus 250mmB4964.690.101
Bosch GBH 2-28 F Rotary Hammer in Case 880W 900RPM 4000BPM 3.2J SDS Plus Socket3T001202
Bosch GSH 3 E Demolition Hammer 650W 3500SPM 2.6J SDS Plus SocketB4360.000.005
Bosch Pointed Chisel SDS-Max 280mmB4993.600.023
Bosch Flat Chisel SDS-Max 600mmB4993.600.203
Bosch Toothed Chisel 32mm SDS-Max 300mmB4993.601.302
Bosch RTec Speed Pointed Chisel SDS-Max 400mmB4993.690.167