text.skipToContent text.skipToNavigation

Bosch Pointed Chisel SDS-Plus 250mm


The SDS plus Pointed Chisel is ideal for precision jobs in concrete without any work interruptions and with less jamming than standard pointed chisels. The self-sharpening twisted tip provides a wider material removal footprint, which allows for smooth, uninterrupted work. The chisel is intended for use in concrete and brick for adjustment work to destr

Article number B4964.390.576
Design Pointed Chisel
Shape Straight
Total length (mm) 250
Chisel width (mm) 27
Tool insertion SDS-plus socket
Packed per 1

Specifications

Design Pointed Chisel
Shape Straight
Total length (mm) 250
Chisel width (mm) 27
Tool insertion SDS-plus socket
Brand Bosch
Type Pointed Chisel

Description

The SDS plus Pointed Chisel is ideal for precision jobs in concrete without any work interruptions and with less jamming than standard pointed chisels. The self-sharpening twisted tip provides a wider material removal footprint, which allows for smooth, uninterrupted work. The chisel is intended for use in concrete and brick for adjustment work to destroy or remove walls, restore joints and clear reinforcements. The SDS plus Pointed Chisel offers a 30%-longer lifetime and a 15%-higher material removal rate than standard chisels.

Article numbers

Article number B4964.390.576
EAN 3165140370936
UBB 500577119596
UNSPSC 27111906
Manufacturer article nr  2609390576
Do not close this page. This message will disappear, when the page is fully loaded.