Spring lock washer with rectangular ends DIN 127 B Stainless spring steel A4 (1.4401)55450
Plain washer DIN 125-1A Stainless steel A4 140 HV55420
Serrated lock washer with external teeth DIN 6798 A Stainless spring steel A4 (1.4401)55460
Plain washer DIN 125-1A Stainless steel A2 140 HV51420
Disc spring type A (heavy) DIN ≈2093 A/C Stainless spring steel A2 (1.4310)51448
Spring lock washer with rectangular ends DIN 127 B Stainless spring steel A2 (1.4310)51450
Curved spring lock washer DIN 128 A Stainless spring steel A4 (1.4401)55520
Plain washer with outside diameter ≈ 3 x nominal thread diameter DIN 9021 Stainless steel A2 140 HV51530
Retaining ring for bores - normal type DIN 472 Stainless spring steel 1.4122/1.402151437
Plain washer for bolts with heavy type spring pins DIN 7349 Stainless steel A455532
Retaining ring for shafts - normal type DIN 471 Stainless spring steel 1.4122 / 1.402151435
Shim ring DIN 988 Stainless steel A2 h=0,3mm51556
Serrated lock washer with external teeth DIN 6798 A Stainless spring steel A2 (1.4310)51460
Plain washer ISO 7089 Stainless steel A4 200 HV55425
Plain washer with outside diameter ≈ 3 x nominal thread diameter ISO 7093-1 Stainless steel A4 200 HV55531
Adjusting ring with hex socket set screws with cone point DIN ≈705A Stainless steel A2 50 with DIN 91451373
Retaining washer for shafts DIN 6799 Stainless spring steel 1.4122/1.402151440
Conical spring washer for bolted connections DIN 6796 Stainless steel A251447
Plain washer type M NF E25-513 Stainless steel A4 100 HV55417
Plain washer type Z NF E25-513 Stainless steel A4 100 HV55416