text.skipToContent text.skipToNavigation

Retaining ring for bores - normal type DIN 472 Stainless spring steel 1.4122/1.4021

Article number
Brand Fabory
Material Stainless spring steel
Material technical 1.4122/1.4021
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.
  • Avoid contact with chloride containing (cleaning-) liquids in order to reduce the risk of chloride induced stress corrosion cracking.
    • d4 is the minimum required installation space.
    • During assembly it is essential to not over-compress the rings, a maximum compression of 0,99 x d1 is recommended. For proper installation use pliers with spread limiter or assemble with the aid of a cone.

Specifications

Brand Fabory
Material Stainless spring steel
Material technical 1.4122/1.4021
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.
  • Avoid contact with chloride containing (cleaning-) liquids in order to reduce the risk of chloride induced stress corrosion cracking.
    • d4 is the minimum required installation space.
    • During assembly it is essential to not over-compress the rings, a maximum compression of 0,99 x d1 is recommended. For proper installation use pliers with spread limiter or assemble with the aid of a cone.

Standards

DIN 472
BS 3673-4
NF E22-165

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.