text.skipToContent text.skipToNavigation

Bahco Double ended spanners 6Z 11/16 X3/4


Double open end wrench in inch sizes Standards: ISO 691, ISO 1085, ISO 10102 and ISO 3318 Material: High performance alloy steel U shape shank provides better comfort Open end angle 15º with a slimmer head to get more accessibility Bigger and one-directional size marking for easy identification Chrome plated Micro Matt finishing provides high quality surface Patented U shape design

Article number L8018.017.019
Surface protection Other
Length (mm) 222
Single wrench model No
Low spark model No
Wrench size small (inch) 11/16 inch
Packed per 1

Specifications

Surface protection Other
Length (mm) 222
Single wrench model No
Low spark model No
Wrench size small (inch) 11/16 inch
Wrench size large (inch) 3/4 inch

Description

Double open end wrench, inch

Article numbers

Article number L8018.017.019
EAN 7314151832612
UBB 203120069745
UNSPSC 27111726
Manufacturer article nr  6Z-11/16-3/4
Do not close this page. This message will disappear, when the page is fully loaded.