text.skipToContent text.skipToNavigation

Bahco Double ended spanners 1931M 17 MM


Small double open end wrench in metric sizes Material: High performance alloy steel Open end angle of 82, 5 º and 15º With equal openings at both ends Suitable for work in confined spaces Applications for radio, telecommunications, electrical and precision engineering, carburettors, etc Chrome plated Micro Matt finishing provides high quality surface

Article number L5620.170.001
Surface protection Other
Length (mm) 160
Wrench size large 17
Wrench size small 17
Single wrench model No
Packed per 1

Specifications

Surface protection Other
Length (mm) 160
Wrench size large 17
Wrench size small 17
Single wrench model No
Low spark model No

Description

Liliput double open end wrench, metric

Article numbers

Article number L5620.170.001
EAN 7314151049324
UBB 240120687142
UNSPSC 27111726
Manufacturer article nr  1931M-17
Do not close this page. This message will disappear, when the page is fully loaded.