text.skipToContent text.skipToNavigation

Bahco Snipe nose pliers 2430 G 2430G-160IP


Article number K0166.000.160
Insulated Yes
With wire cutter Yes
Length (mm) 160
Material Steel
Grip design 2-components
Handle cover Plastic coated
Packed per 1

Specifications

Insulated Yes
With wire cutter Yes
Length (mm) 160
Material Steel
Grip design 2-components
Handle cover Plastic coated

Article numbers

Article number K0166.000.160
EAN 7314150100811
UBB 240104309168
UNSPSC 27112134
Manufacturer article nr  2430 G-160 IP
Do not close this page. This message will disappear, when the page is fully loaded.