text.skipToContent text.skipToNavigation

BAHC CHISEL 425 24MM


Handle of red beech wood, with nickel plated steel ferrule to prevent it from splitting when struck Blades of high-quality tool steel with tapered neck Chisels have a full bevel pattern, which means the sides of the blades have been bevelled down to approximately half the blade thickness Ground and ready for use One flat side prevents the chisel from rolling off the work bench Fitted with a tip protector

Article number S5422.240.001
Total length 140
Chisel width 24
Material handle Wood
Packed per 1

Specifications

Total length 140
Chisel width 24
Material handle Wood

Description

Chisels - wooden handle

Article numbers

Article number S5422.240.001
EAN 7311518005993
UBB 400130083019
UNSPSC 27111906
Manufacturer article nr  425-24
Do not close this page. This message will disappear, when the page is fully loaded.