text.skipToContent text.skipToNavigation

Clamp-on ammeter multimeter CM 1-2 0.1-400 A CAT III 600 V BENNING


Benning CM 1-2 digital current clamp multimeter. Digital display. 3 ½-digit LCD display (2000 dots). Current measuring range/AC 0.1 A - 400 A. Current type alternating current. Voltage measurement/AC 0.1 V - 600 V. Voltage measurement/DC 0.1 V - 600 V. Resistance measuring range 0.1 Ohm - 20 MOhm. Continuity test 20 Ohm. Manual measuring range selection

Article number Y0041.000.070
Type of current AC
Indication Digital
Measuring range selection Manual
Current measuring range, AC (A) ['01', '400']
Current measuring range, DC (A) ['0', '0']
Packed per 1

Specifications

Type of current AC
Indication Digital
Measuring range selection Manual
Current measuring range, AC (A) ['01', '400']
Current measuring range, DC (A) ['0', '0']
Resistance measuring range Yes
Jaw opening (mm) 30
True RMS measurement No
Continuity test Yes
Interface No
Capacitance measurement No
Frequency measurement No
Power measuring No
Leakage current measuring No
Measurement in cables with for- and back conductor No
Version as adapter to connect to multi meter No
Top arbour measurement No
Voltage measurement, AC Yes
Voltage measurement, DC Yes
Analogue bar graph display No
Multiple display No
Measuring circuit category CAT III
Degree of protection (IP) IP30
Temperature measurement No
Max. voltage measuring circuit category (V) 600
With display backlight No

Description

Benning CM 1-2 digital current clamp multimeter. Digital display. 3 ½-digit LCD display (2000 dots). Current measuring range/AC 0.1 A - 400 A. Current type alternating current. Voltage measurement/AC 0.1 V - 600 V. Voltage measurement/DC 0.1 V - 600 V. Resistance measuring range 0.1 Ohm - 20 MOhm. Continuity test 20 Ohm. Manual measuring range selection. Automatic switch-off. Automatic low battery indicator. Instantaneous value memory Hold. Clamp opening 30 mm. Measuring circuit category Cat III. Voltage measuring circuit category 600 V. Includes case, 2 x 1.5 V Micro/ AAA/ LR03 battery, test leads.

Article numbers

Article number Y0041.000.070
EAN 4014650440624
UBB 500625638589
UNSPSC 41113661
Manufacturer article nr  044062
Do not close this page. This message will disappear, when the page is fully loaded.