text.skipToContent text.skipToNavigation

WEST ISO SCREWDR SETS 1YXN56PC

Description

Screwdriver Set, Insulated, 6 Pieces, Rated for 1000 VAC. Slotted And Phillips Tip Type. Sizes: Round Shank Shape, 3 / 5,5 / 6 mm, Slotted, #1, #2, #3 Phillips Tip Size, Blade Length 55 To 150 mm, Overall Length 130 To 280 mm, Cushion Grip Handle, Black Oxide Coated Blades Finish, SVCM Steel, Includes Blue Plastic Pouch And Color Box, 3 x 75 mm, 5,5 x 125 mm, 6 x 150 mm Slotted, #1 x 80 mm, #2 x 100 mm, #3 x 150 mm Phillips

Article numbers

Article number W6005.000.005
EAN 8715494466509
UBB 500570604313
UNSPSC 27111728
Do not close this page. This message will disappear, when the page is fully loaded.