text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 367569 125X2,5X22,2


This STANDARD cut-off wheel offers operators an economical solution for cutting a wide range of steel moulds. It is a comfortable to use product for your daily challenges, not least because of the low thermal load on the workpiece. In any case, the STANDARD cut-off wheel is a good choice for efficient cutting of steel materials.

Article number T6221.125.272
Application Cutting
Shape Flat
Thickness (mm) 2.5
Disc diameter (mm) 125
Granulation 30
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Flat
Thickness (mm) 2.5
Disc diameter (mm) 125
Granulation 30
Suitable for metal Yes
Bore diameter (mm) 22.2
Particle type Corundum
Model 41

Description

This STANDARD cut-off wheel offers operators an economical solution for cutting a wide range of steel moulds. It is a comfortable to use product for your daily challenges, not least because of the low thermal load on the workpiece. In any case, the STANDARD cut-off wheel is a good choice for efficient cutting of steel materials.

Article numbers

Article number T6221.125.272
EAN 9003173675694
UBB 500503084492
UNSPSC 27110000
Manufacturer article nr  367569
Do not close this page. This message will disappear, when the page is fully loaded.