text.skipToContent text.skipToNavigation

Tyrolit Flap disc 668692 125x22,2 ZA40 K 40


PREMIUM 2in1 flap disc is the perfect high performance all-rounder for grinding steel and stainless steel. This disc is specially designed to make grinding welding seams fast and easy. No matter what type of surface or edge you're machining, you can be sure of a flawless finish. Plus, its chemical purity ensures that corrosion won't occur, making it ide

Article number T6151.125.040
Diameter (mm) 125
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Packed per 10
Full Box only

Specifications

Diameter (mm) 125
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Zircon corundum
Granulation according to CAMI 40
Model 28A

Description

PREMIUM 2in1 flap disc is the perfect high performance all-rounder for grinding steel and stainless steel. This disc is specially designed to make grinding welding seams fast and easy. No matter what type of surface or edge you're machining, you can be sure of a flawless finish. Plus, its chemical purity ensures that corrosion won't occur, making it ideal for all your stainless steel needs. Get the job done faster and better with the PREMIUM 2in1 flap disc.

Article numbers

Article number T6151.125.040
EAN 9003176686925
UBB 500504532457
UNSPSC 27110000
Manufacturer article nr  668692
Do not close this page. This message will disappear, when the page is fully loaded.