text.skipToContent text.skipToNavigation

Tyrolit Flap disc 668640 178X22,2 A60 K 60


With this PREMIUM flap disc, you are ideally equipped for any use on steel. Whether surface grinding, edge grinding or deburring work - it delivers the best surface results in every situation. Thanks to the fibre glass cloth tube, the disc offers maximum stability and is therefore the perfect grinding tool for professionals.

Article number T6147.178.060
Diameter (mm) 178
Type Disc
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Packed per 10
Full Box only

Specifications

Diameter (mm) 178
Type Disc
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 60

Description

With this PREMIUM flap disc, you are ideally equipped for any use on steel. Whether surface grinding, edge grinding or deburring work - it delivers the best surface results in every situation. Thanks to the fibre glass cloth tube, the disc offers maximum stability and is therefore the perfect grinding tool for professionals.

Article numbers

Article number T6147.178.060
EAN 9003176686406
UBB 500503120528
UNSPSC 27110000
Manufacturer article nr  668640
Do not close this page. This message will disappear, when the page is fully loaded.