text.skipToContent text.skipToNavigation

Tyrolit Grinding disc 297325 115X6,0X22,2MM

Article number T6130.115.622
Diameter (mm) 115
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Corundum
Granulation according to CAMI 30

Specifications

Diameter (mm) 115
Type Disc
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Corundum
Granulation according to CAMI 30

Article numbers

Article number T6130.115.622
EAN 9003172973258
UBB 500504789867
UNSPSC 27110000
Manufacturer article nr  297325
Do not close this page. This message will disappear, when the page is fully loaded.