text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 32141 178X2,5X22,2


The PREMIUM cut-off wheel for the angle grinder is a highest performance tool that makes cutting nonferrous metals a breeze. Designed specifically for materials like aluminium, it delivers a smooth, professional cut with minimal effort. New specifications prevent clogging and dulling from material abrasion, making it extra long lasting with consistent p

Article number T6115.178.272
Application Cutting
Shape Flat
Thickness (mm) 2.5
Disc diameter (mm) 178
Granulation 30
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Flat
Thickness (mm) 2.5
Disc diameter (mm) 178
Granulation 30
Suitable for metal Yes
Bore diameter (mm) 22.2
Particle type Corundum
Model 41

Description

The PREMIUM cut-off wheel for the angle grinder is a highest performance tool that makes cutting nonferrous metals a breeze. Designed specifically for materials like aluminium, it delivers a smooth, professional cut with minimal effort. New specifications prevent clogging and dulling from material abrasion, making it extra long lasting with consistent performance.

Article numbers

Article number T6115.178.272
EAN 9003170321419
UBB 500503139858
UNSPSC 27110000
Manufacturer article nr  32141
Do not close this page. This message will disappear, when the page is fully loaded.