text.skipToContent text.skipToNavigation

Handsaw ERGO Superior blade length 550 mm 9/10 XT-toothing BAHCO


With hardened tooth tips. Extremely powerful in medium-coarse materials, such as chipboard or plastics. Screwed-together 3-component Ergo handle with 45° and 90° limit stop. Friction-reducing coating

Article number S5200.600.550
Model Blade saw
Type Other
Saw-blade length (mm) 550
Number of teeth per inch 10
Suitable for plastic Yes
Packed per 1

Specifications

Model Blade saw
Type Other
Saw-blade length (mm) 550
Number of teeth per inch 10
Suitable for plastic Yes
Suitable for wood Yes
Model ERGO Superior

Description

With hardened tooth tips. Extremely powerful in medium-coarse materials, such as chipboard or plastics. Screwed-together 3-component Ergo handle with 45° and 90° limit stop. Friction-reducing coating

Article numbers

Article number S5200.600.550
EAN 7311518160777
UBB 400140829906
UNSPSC 27111508
Manufacturer article nr  2600-22-XT-HP
Do not close this page. This message will disappear, when the page is fully loaded.