text.skipToContent text.skipToNavigation

RIDG LEV.BENDER 400 36127412M

Article number R3051.036.127
Tube diameter (mm) 12
Suitable for copper Yes
Suitable for steel Yes
Bending radius (mm) 38
Max. bending angle (°) 180

Specifications

Tube diameter (mm) 12
Suitable for copper Yes
Suitable for steel Yes
Bending radius (mm) 38
Max. bending angle (°) 180

Article numbers

Article number R3051.036.127
UBB 240102260256
UNSPSC 27112403
Manufacturer article nr  36127
Do not close this page. This message will disappear, when the page is fully loaded.