text.skipToContent text.skipToNavigation

RIDG LEV.BENDER 400 36112406M

Article number R3051.036.112
Tube diameter (mm) 6
Suitable for copper Yes
Suitable for steel Yes
Bending radius (mm) 16
Max. bending angle (°) 180

Specifications

Tube diameter (mm) 6
Suitable for copper Yes
Suitable for steel Yes
Bending radius (mm) 16
Max. bending angle (°) 180

Article numbers

Article number R3051.036.112
UBB 240102260173
UNSPSC 27112403
Manufacturer article nr  36112
Do not close this page. This message will disappear, when the page is fully loaded.