text.skipToContent text.skipToNavigation

3M Ear muffs Headband Orange H31A300 + Headbracket


Article number Q4271.000.010
Colour Other
Adjustable Yes
Radio connection No
Folding No
Insulation value SNR (dB) 24
Bluetooth No
Material headband Plastic
Packed per 20
Full Box only

Specifications

Colour Other
Adjustable Yes
Radio connection No
Folding No
Insulation value SNR (dB) 24
Bluetooth No
Material headband Plastic
Carrying type Over-the-ear headset
Active noise cancelling No
Replaceable cushions No
High visibility (signal colours) Yes
With radio No
Model Peltor
Type 7000141055

Article numbers

Article number Q4271.000.010
EAN 7318640012868
UBB 500614373024
UNSPSC 46181802
Manufacturer article nr  H31A 300 (31940000)
Do not close this page. This message will disappear, when the page is fully loaded.